missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Ray Sit-Stand with Chrome Foot Ring

Catalog No. 15004052
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15004052 Black
15002803 Blue
15003935 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15004052 Supplier Fisherbrand™ Supplier No. 91RP833CFCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable ray sit-stand stool with chrome foot ring.

  • Adjustable from 22.5 to 32 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Casters No
Footrest Yes
With Tilt Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
With Armrest No
With Backrest No
Weight (English) 28 lb.
Width (Metric) 42 cm
Wheel Type Stationary Glides
Width (English) 16.5 in.
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Upholstery No
Seating Height 22.5 to 32 in.
Finish Black
Adjustable (Height) 22.5 to 32 in.
Color Black
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type High Bench Height
Show More Show Less