missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Ray Sit-Stand with Black Foot Ring

Catalog No. 15003977
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15003977 Black
15003825 Gray
15003826 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15003977 Supplier Fisherbrand™ Supplier No. 91RP833BFCNB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable ray sit-stand stool with black foot ring.

  • Adjustable from 22.5 to 32 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Laboratory Seat
Footrest Yes
With Lumbar Support No
With Tilt Yes
Width (English) 16.5 in.
With Armrest No
With Backrest No
With Casters No
Width (Metric) 42 cm
Weight (English) 28 lb.
Wheel Type Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Upholstery No
Holds 300 lb.
Lift Type Pneumatic
Seating Height 22.5 to 32 in.
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Color Black
Autoclavable Not Autoclavable
Adjustable (Height) 22.5 to 32 in.
Adjustable Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less