missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Tractor Stool Chrome Desk Height with ESD Stationary Glides

Catalog No. 15003718
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15003718 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15003718 Supplier Fisherbrand™ Supplier No. ESDT821SLG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable chrome polyurethane ESD tractor stool.

  • Adjustable from 17 to 22 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Electro-static dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt No
Footrest No
With Casters No
With Backrest No
With Armrest No
Width (English) 17 in.
Width (Metric) 43.5 cm
Wheel Type ESD Stationary Glides
Seating Height 17.5 to 22.5 in.
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
Weight (English) 25 lb.
Frame Material Cast Aluminum
For Use With (Application) Controlled Environment
Autoclavable Not Autoclavable
Finish Chrome
Color Black
Adjustable (Height) 17.5 to 22.5 in.
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less