missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Serpent Stool Chrome Medium Bench Height with ESD Casters

Catalog No. 15002901
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002901 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002901 Supplier Fisherbrand™ Supplier No. ESDSP827SLC
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable chrome ESD serpent stool.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Electro-static dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt No
Width (English) 13.5 in.
Footrest No
Weight (English) 25 lb.
Wheel Type ESD Casters
Width (Metric) 34.5 cm
With Armrest No
With Backrest No
With Casters Yes
Holds 300 lb.
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Seating Height 20 to 28 in.
Upholstery No
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Finish Chrome
Adjustable Yes
Color Black
Adjustable (Height) 20 to 28 in.
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less