missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Serpent Stool Chrome Desk Height with ESD Casters

Catalog No. 15004017
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15004017 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15004017 Supplier Fisherbrand™ Supplier No. ESDSP821SLC
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable chrome ESD serpent stool.

  • Adjustable from 17 to 22 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Electro-static dissipating, suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Tilt No
Footrest No
With Lumbar Support No
With Casters Yes
With Backrest No
Width (Metric) 34.5 cm
With Armrest No
Width (English) 13.5 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 25 lb.
Wheel Type ESD Casters
Seating Height 17.5 to 22.5 in.
Lift Type Pneumatic
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Finish Chrome
Frame Material Cast Aluminum
For Use With (Application) Controlled Environment
Color Black
Autoclavable Not Autoclavable
Adjustable (Height) 17.5 to 22.5 in.
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less