missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Serpent Sit-Stand Stool Chrome Medium Bench Height with ESD Stationary Glides

Catalog No. 15002978
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002978 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002978 Supplier Fisherbrand™ Supplier No. ESDSP827G
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome ESD serpent stool.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-static dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt Yes
Footrest No
With Backrest No
With Casters No
Width (English) 13.5 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Width (Metric) 34.5 cm
With Armrest No
Weight (English) 26 lb.
Wheel Type ESD Stationary Glides
Lift Type Pneumatic
Frame Material Cast Aluminum
Seating Height 20 to 28 in.
Finish Chrome
Holds 300 lb.
Frame Type Chrome Cast Aluminum
For Use With (Application) Controlled Environment
Autoclavable Not Autoclavable
Color Black
Adjustable Yes
Adjustable (Height) 20 to 28 in.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less