missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Serpent Sit-Stand Stool Chrome Medium Bench Height with ESD Casters

Catalog No. 15003608
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15003608 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15003608 Supplier Fisherbrand™ Supplier No. ESDSP827C

Adjustable chrome ESD serpent stool.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-static dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Footrest No
With Lumbar Support No
With Backrest No
With Tilt Yes
With Casters Yes
Width (Metric) 34.5 cm
With Armrest No
Wheel Type ESD Casters
Width (English) 13.5 in.
Upholstery No
Seating Height 20 to 28 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 26 lb.
Holds 300 lb.
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Lift Type Pneumatic
Finish Chrome
For Use With (Application) Controlled Environment
Color Black
Autoclavable Not Autoclavable
Adjustable (Height) 20 to 28 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less