missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Serpent Sit-Stand Stool Chrome Medium Bench Height with Chrome Foot Ring and ESD Casters

Catalog No. 15004018
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15004018 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15004018 Supplier Fisherbrand™ Supplier No. ESDSP827FC
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable chrome ESD serpent stool.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Electro-static dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt Yes
Footrest Yes
With Casters Yes
Width (English) 13.5 in.
Wheel Type ESD Casters
Width (Metric) 34.5 cm
With Armrest No
With Backrest No
Weight (English) 27 lb.
Seating Height 20 to 28 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Frame Type Chrome Cast Aluminum
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Lift Type Pneumatic
Holds 300 lb.
Color Black
Finish Chrome
Frame Material Cast Aluminum
For Use With (Application) Controlled Environment
Adjustable (Height) 20 to 28 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less