missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Serpent Sit-Stand Stool Chrome Desk Height with ESD Stationary Glides

Catalog No. 15002605
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002605 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002605 Supplier Fisherbrand™ Supplier No. ESDSP821G
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome ESD serpent stool.

  • Adjustable from 17.5 to 22.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-static dissipating, suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt Yes
With Casters No
With Backrest No
Footrest No
Weight (English) 26 lb.
Wheel Type ESD Stationary Glides
With Armrest No
Width (Metric) 34.5 cm
Width (English) 13.5 in.
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Lift Type Pneumatic
Seating Height 17.5 to 22.5 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Finish Chrome
Adjustable (Height) 17.5 to 22.5 in.
Adjustable Yes
Color Black
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Desk Height
Show More Show Less