missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Ray Stool Chrome Medium Bench Height with ESD Casters

Catalog No. 15002945
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002945 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002945 Supplier Fisherbrand™ Supplier No. ESDRP827SLC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable chrome polyurethane ESD ray stool.

  • Adjustable from 20 to 27.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Electro-static dissipating, suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Footrest No
With Tilt No
With Lumbar Support No
Width (English) 16.5 in.
With Casters Yes
With Armrest No
Wheel Type ESD Casters
Width (Metric) 42 cm
With Backrest No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 25 lb.
Lift Type Pneumatic
Frame Material Cast Aluminum
Seating Height 20 to 28 in.
Finish Chrome
For Use With (Application) Controlled Environment
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Upholstery No
Color Black
Adjustable Yes
Autoclavable Not Autoclavable
Adjustable (Height) 20 to 28 in.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less