missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Ray Sit-Stand Stool Chrome Medium Bench Height with ESD Stationary Glides

Catalog No. 15002976
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002976 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002976 Supplier Fisherbrand™ Supplier No. ESDRP827G
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome polyurethane ESD ray sit-stand stool.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Electro-static dissipating, suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Footrest No
Frame Material Cast Aluminum
Finish Chrome
For Use With (Application) Controlled Environment
Adjustable Yes
Autoclavable Not Autoclavable
Adjustable (Height) 20 to 28 in.
Color Black
With Casters No
With Lumbar Support No
With Tilt Yes
With Backrest No
With Armrest No
Width (Metric) 42 cm
Width (English) 16.5 in.
Wheel Type ESD Stationary Glides
Weight (English) 26 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Lift Type Pneumatic
Seating Height 20 to 28 in.
Holds 300 lb.
Frame Type Chrome Cast Aluminum
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less