missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Ray Sit-Stand Stool Chrome Medium Bench Height with Chrome Foot Ring and ESD Stationary Glides

Catalog No. 15002603
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002603 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002603 Supplier Fisherbrand™ Supplier No. ESDRP827FG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome polyurethane ESD ray sit-stand stool.

  • Adjustable from 20 to 28 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 18 in. diameter round tube chrome foot ring with knob lock
  • Electro-static dissipating, suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Footrest Yes
With Tilt Yes
With Lumbar Support No
Width (English) 16.5 in.
With Backrest No
With Casters No
Width (Metric) 42 cm
With Armrest No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 27 lb.
Wheel Type ESD Stationary Glides
Upholstery No
Frame Material Cast Aluminum
Seating Height 20 to 28 in.
Frame Type Chrome Cast Aluminum
Includes 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Lift Type Pneumatic
Holds 300 lb.
For Use With (Application) Controlled Environment
Finish Chrome
Color Black
Adjustable (Height) 20 to 28 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less