missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Ray Sit-Stand Stool Chrome Desk Height with ESD Stationary Glides

Catalog No. 15002944
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002944 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002944 Supplier Fisherbrand™ Supplier No. ESDRP821G

Adjustable chrome ESD ray stool.

  • Adjustable from 17.5 to 22.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-static dissipating, dual-wheel, suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Frame Type Chrome Cast Aluminum
Footrest No
With Tilt Yes
With Casters No
With Lumbar Support No
With Backrest No
Width (Metric) 42 cm
With Armrest No
Wheel Type ESD Stationary Glides
Width (English) 16.5 in.
Weight (English) 26 lb.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Material Cast Aluminum
Seating Height 17.5 to 22.5 in.
Holds 300 lb.
For Use With (Application) Controlled Environment
Lift Type Pneumatic
Finish Chrome
Color Black
Autoclavable Not Autoclavable
Adjustable (Height) 17.5 to 22.5 in.
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less