missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Ray Sit-Stand with ESD Stationary Glides

Catalog No. 15002604
Change view
Click to view available options
In Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002604 In Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002604 Supplier Fisherbrand™ Supplier No. ESDRP833
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable polyurethane ESD ray sit-stand.

  • Adjustable from 23 to 33.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-static dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Upholstery No
With Backrest No
With Casters No
Footrest No
With Lumbar Support No
With Tilt Yes
Width (English) 16.5 in.
With Armrest No
Width (Metric) 42 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 28 lb.
Wheel Type ESD Stationary Glides
Lift Type Pneumatic
Holds 300 lb.
Seating Height 23 to 33.5 in.
Finish Chrome
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Color Black
Autoclavable Not Autoclavable
Adjustable (Height) 23 to 33.5 in.
Adjustable Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less