missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair Medium Bench Height Seat Tilt and ESD Stationary Glides

Catalog No. 15003400
Change view
Click to view available options
With Medium Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15003400 With Medium Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15003400 Supplier Fisherbrand™ Supplier No. ESD7727MBTG
Only null left

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 20.25 to 28 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-static dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Armrest No
With Backrest Yes
Footrest No
With Lumbar Support No
With Tilt Yes
With Casters No
Weight (English) 34 lb.
Width (Metric) 41 cm
Upholstery No
Width (English) 16 in.
Seating Height 20.25 to 28 in.
Wheel Type ESD Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
Frame Material Cast Aluminum
Holds 300 lb.
Frame Type Chrome Cast Aluminum
Finish Chrome
For Use With (Application) Controlled Environment
Adjustable (Height) 24.5 to 34.75 in.
Autoclavable Not Autoclavable
Back Style Standard
Color Black
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less