missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair Medium Bench Height Seat Tilt and ESD Casters

Catalog No. 15002607
Change view
Click to view available options
With Medium Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002607 With Medium Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002607 Supplier Fisherbrand™ Supplier No. ESD7727MBT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 20.25 to 28 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-static dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Tilt Yes
Footrest No
With Lumbar Support No
With Backrest Yes
With Casters Yes
With Armrest No
Width (Metric) 41 cm
Wheel Type ESD Casters
Width (English) 16 in.
Weight (English) 34 lb.
Finish Chrome
Lift Type Pneumatic
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Material Cast Aluminum
Holds 300 lb.
Seating Height 20.25 to 28 in.
Upholstery No
For Use With (Application) Controlled Environment
Frame Type Chrome Cast Aluminum
Color Black
Adjustable (Height) 20.25 to 28 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less