missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair Medium Bench Height Chrome Foot Ring, Seat Tilt, Adjustable Arms, and ESD Stationary Glides

Catalog No. 15004022
Change view
Click to view available options
With Medium Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15004022 With Medium Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15004022 Supplier Fisherbrand™ Supplier No. ESD7727MBFAATG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 20.25 to 28 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • 20 in. diameter oval tube chrome foot ring with internal lock
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Six-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support No
With Backrest Yes
With Casters No
Footrest Yes
Wheel Type ESD Stationary Glides
Width (English) 16 in.
With Armrest Yes
Width (Metric) 41 cm
Seating Height 20.25 to 28 in.
Upholstery No
Weight (English) 45 lb.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Finish Chrome
Frame Material Cast Aluminum
For Use With (Application) Controlled Environment
Color Black
Back Style Standard
Autoclavable Not Autoclavable
Arm Style 6-Way Adjustable Arms
Adjustable (Height) 20.25 to 28 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less