missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair Medium Bench Height Chrome Foot Ring and ESD Casters

Catalog No. 15003469
Change view
Click to view available options
With Medium Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15003469 With Medium Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15003469 Supplier Fisherbrand™ Supplier No. ESD7727MBF
Only null left

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 20.25 to 28 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • 20 in. diameter oval tube chrome foot ring with internal lock
  • Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Footrest Yes
With Tilt No
With Casters Yes
With Lumbar Support No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Weight (English) 34 lb.
Width (Metric) 41 cm
With Armrest No
With Backrest Yes
Wheel Type ESD Casters
Width (English) 16 in.
Upholstery No
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Finish Chrome
For Use With (Application) Controlled Environment
Lift Type Pneumatic
Seating Height 20.25 to 28 in.
Frame Material Cast Aluminum
Holds 300 lb.
Frame Type Chrome Cast Aluminum
Color Black
Adjustable (Height) 20.25 to 28 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less