missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair High Bench Height with Medium Back, Foot Ring, Seat Tilt, and ESD Stationary Glides

Catalog No. 15003611
Change view
Click to view available options
Chrome Foot Ring
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15003611 Chrome Foot Ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15003611 Supplier Fisherbrand™ Supplier No. ESD7732MBFTG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable polyurethane ESD chair with medium back and chrome foot ring.

  • Adjustable from 24.5 to 34.75 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • 20 in. diameter oval tube chrome foot ring with internal lock
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-static dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Frame Type Chrome Cast Aluminum
Width (Metric) 41 cm
Width (English) 16 in.
With Armrest No
Wheel Type ESD Stationary Glides
Weight (English) 36 lb.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Seating Height 24.5 to 34.75 in.
Lift Type Pneumatic
Frame Material Cast Aluminum
Holds 300 lb.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Finish Chrome
For Use With (Application) Controlled Environment
Back Style Standard
Color Black
Autoclavable Not Autoclavable
Adjustable Yes
Adjustable (Height) 24.5 to 34.75 in.
With Tilt Yes
With Lumbar Support No
Footrest Yes
With Backrest Yes
With Casters No
Material Polyurethane
Seating Type High Bench Height
Show More Show Less