missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair High Bench Height with Medium Back, Foot Ring, Seat Tilt, and ESD Casters

Catalog No. 15002961
Change view
Click to view available options
Chrome Foot Ring
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002961 Chrome Foot Ring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002961 Supplier Fisherbrand™ Supplier No. ESD7732MBFT

Adjustable polyurethane ESD chair with medium back and chrome foot ring.

  • Adjustable from 24.5 to 34.75 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • 20 in. diameter oval tube chrome foot ring with internal lock
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-static dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Casters Yes
With Lumbar Support No
Footrest Yes
With Backrest Yes
Seating Height 24.5 to 34.75 in.
Weight (English) 36 lb.
Wheel Type ESD Casters
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
With Armrest No
Width (English) 16 in.
Width (Metric) 41 cm
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Finish Chrome
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Lift Type Pneumatic
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Color Black
Back Style Standard
Adjustable (Height) 24.5 to 34.75 in.
Adjustable Yes
Autoclavable Not Autoclavable
Material Polyurethane
Seating Type High Bench Height
Show More Show Less