missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair - High Bench Height with Chrome Foot Ring and Seat Tilt

Catalog No. 14360631
Change view
Click to view available options
Foot Type:
ESD, Non-marring Bell Glides
ESD, Non-marring Casters
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Foot Type
14360631 ESD, Non-marring Casters
14360635 ESD, Non-marring Bell Glides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360631 Supplier Fisherbrand™ Supplier No. ESD7732FT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane ESD Chairs are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, electro-static dissipating components, chrome adjustable foot ring, and self-skinning polyurethane. Ideal for static-sensitive applications.

  • Adjustable from 24.5-34.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Black electro-static dissipating polyurethane
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
Load Bearing Capacity (Metric) 136 kg
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Seating Height High Bench Height
Foot Type ESD, Non-marring Casters
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Base Material Polished Cast Aluminum
Footrest Size (English) 20 in.
Color Black
Adjustable Yes
Back Style Standard
Adjustable (Height) 24.5 to 34.75 in.
With Backrest Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Armrest No
With Casters Yes
Footrest Yes
With Tilt Yes
Weight (English) 37 lb.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less