missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair Desk Height with Medium Back, Seat Tilt and ESD Casters

Catalog No. 15002970
Change view
Click to view available options
Standard Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002970 Standard Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002970 Supplier Fisherbrand™ Supplier No. ESD7721MBT
Only null left

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 17.5 to 22.75 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Locking back tilt
  • Cast-Aluminum Base
  • Electro-static dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Lumbar Support No
Footrest No
With Tilt Yes
Width (English) 16 in.
Width (Metric) 41 cm
With Armrest No
With Backrest Yes
With Casters Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type ESD Casters
Weight (English) 35 lb.
Seating Height 17.5 to 22.75 in.
Finish Chrome
Holds 300 lb.
Lift Type Pneumatic
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Upholstery No
Autoclavable Not Autoclavable
Color Black
Back Style Standard
Adjustable (Height) 17.5 to 22.75 in.
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less