missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and ESD Stationary Glides

Catalog No. 15003747
Change view
Click to view available options
Standard Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15003747 Standard Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15003747 Supplier Fisherbrand™ Supplier No. ESD7721MBAATG
Only null left

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 17.5 to 22.75 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Six-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Casters No
Footrest No
With Lumbar Support No
With Tilt Yes
Width (Metric) 41 cm
With Backrest Yes
Upholstery No
Weight (English) 42 lb.
Width (English) 16 in.
With Armrest Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Wheel Type ESD Stationary Glides
Lift Type Pneumatic
Seating Height 17.5 to 22.75 in.
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Holds 300 lb.
Finish Chrome
Frame Type Chrome Cast Aluminum
Color Black
Adjustable Yes
Autoclavable Not Autoclavable
Adjustable (Height) 17.5 to 22.75 in.
Arm Style 6-Way Adjustable Arms
Back Style Standard
Material Polyurethane
Seating Type Desk Height
Show More Show Less