missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair Desk Height with Medium Back, Adjustable Arms and ESD Stationary Glides

Catalog No. 15002924
Change view
Click to view available options
Standard Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15002924 Standard Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15002924 Supplier Fisherbrand™ Supplier No. ESD7721MBAAG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 17.5 to 22.75 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Six-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Lumbar Support No
Footrest No
With Tilt No
Width (Metric) 41 cm
With Backrest Yes
With Casters No
Width (English) 16 in.
With Armrest Yes
Wheel Type ESD Stationary Glides
Weight (English) 41 lb.
Seating Height 17.5 to 22.75 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Lift Type Pneumatic
Upholstery No
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Holds 300 lb.
For Use With (Application) Controlled Environment
Finish Chrome
Color Black
Back Style Standard
Autoclavable Not Autoclavable
Arm Style 6-Way Adjustable Arms
Adjustable (Height) 17.5 to 22.75 in.
Adjustable Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less