missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair Desk Height with Medium Back, Adjustable Arms and ESD Casters

Catalog No. 15004030
Change view
Click to view available options
Standard Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15004030 Standard Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15004030 Supplier Fisherbrand™ Supplier No. ESD7721MBAA
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 17.5 to 22.75 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Six-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
Footrest No
With Tilt No
With Lumbar Support No
With Backrest Yes
Weight (English) 41 lb.
With Armrest Yes
With Casters Yes
Width (Metric) 41 cm
Wheel Type ESD Casters
Width (English) 16 in.
Upholstery No
Lift Type Pneumatic
Seating Height 17.5 to 22.75 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Finish Chrome
Frame Material Cast Aluminum
For Use With (Application) Controlled Environment
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Color Black
Adjustable (Height) 17.5 to 22.75 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Arm Style 6-Way Adjustable Arms
Material Polyurethane
Seating Type Desk Height
Show More Show Less