missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane ESD Chair Desk Height with Medium Back

Catalog No. 15003620
Change view
Click to view available options
Standard Back
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15003620 Standard Back
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15003620 Supplier Fisherbrand™ Supplier No. ESD7721MBG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable polyurethane ESD chair with medium back.

  • Adjustable from 17.5 to 22.75 in. from the top of the seat to the floor
  • Medium Back
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-Aluminum Base
  • Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Lumbar Support No
With Tilt No
With Backrest Yes
With Casters No
Footrest No
Weight (English) 31 lb.
Width (Metric) 41 cm
With Armrest No
Wheel Type ESD Stationary Glides
Width (English) 16 in.
Lift Type Pneumatic
Seating Height 17.5 to 22.75 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Upholstery No
Finish Chrome
For Use With (Application) Controlled Environment
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Color Black
Adjustable (Height) 17.5 to 22.75 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Polyurethane
Seating Type Desk Height
Show More Show Less