missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Polyurethane Coated Seamless Knit Nylon Gloves
Description
- Snug fit maximizes tactile feedback
- Coating is permeable, allowing hands to breathe to reduce perspiration
- Light, elastic low-lint glove is resistant to deformation
- Polyurethane protects the hand from oils and abrasion
- Seamless construction eliminates irritation
- No latex allergy risks
Specifications
Specifications
| Certifications/Compliance | EN 388:2016+A1:2018 |
| Certifications/Compliance (Europe) | CE Category II |
| Chemotherapeutic Rated | No |
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black, Gray |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Show More |