missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair with Round Tube Base - Medium Bench Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Poly

Catalog No. 14360699
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360699 Black
14000605 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360699 Supplier Fisherbrand™ Supplier No. 91278MBPAACTRTE
Only null left

Fisherbrand™ Polyurethane Chairs with Medium Back & Round Tube Base is height adjustable for 36 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.

  • Medium Back
  • Adjustable from 23.5-31.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Seating Height Medium Bench Height
With Armrest Yes
Footrest No
With Tilt Yes
With Casters Yes
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Adjustable Yes
Back Style Standard
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
Weight (English) 44 lb.
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 23.5 to 31.25 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Color Black
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less