missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair with Round Tube Base - Medium Bench Height with Medium Back, Adjustable Arms, and Casters in Polyurethane

Catalog No. 15000731
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000731 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000731
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Medium Back & Round Tube Base is height adjustable for 36 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.

  • Medium Back
  • Adjustable from 23.5-31.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Adjustable (Height) 21.25 to 28.75 in.
Footrest Yes
With Lumbar Support No
Weight (Metric) 20.41 kg
With Tilt No
With Armrest Yes
With Casters Yes
With Backrest Yes
Lift Type Pneumatic
Weight (English) 45 lb.
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Warranty 15 year parts, lifetime on pneumatic lift
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Frame Material Black powder-coated steel base with fixed foot ring
Color Gray
Adjustable Yes
Arm Style 6-way Adjustable
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less