missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Round Tube Base - Medium Bench Height with Casters in Polyurethane

Catalog No. p-7186974
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360137 Black
15000738 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360137
Only null left

Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 36 in. work surfaces and features ergonomic adjustments, larger back, fixed foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant and is easily cleaned.

  • Adjustable from 23.5-31.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Footrest No
With Backrest Yes
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
With Armrest No
Weight (English) 32 lb.
With Tilt No
Seating Height Medium Bench Height
Load Bearing Capacity (English) 300 lb.
Color Black
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Adjustable (Height) 23.5 to 31.25 in.
Back Style Standard
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less