missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair Round Tube Base - Desk Height with Seat Tilt and Stationary Glides in Polyurethane
Description
- Adjustable from 19-24.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Purpose Seating |
| Back Style | Standard |
| With Lumbar Support | No |
| Weight (Metric) | 14.52 kg |
| With Casters | No |
| With Armrest | No |
| With Tilt | Yes |
| Wheel Type | Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base |
| Lift Type | Pneumatic |
| Load Bearing Capacity (English) | 300 lb. |
| Show More |