missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Round Tube Base - Desk Height with Seat Tilt, Adjustable Arms, and Stationary Glides in Polyurethane

Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 31 in. work surfaces and features ergonomic adjustments, larger back, adjustable arms, fixed foot ring and stationary glides. Self-skinning polyurethane is chemical, soil and puncture resistant and is easily cleaned.

$1727.34 - $1727.34

Specifications

Adjustable Yes
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Weight (English) 42 lb.
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15000669
View Documents
N/A Gray
Each for $1,727.34
Only null left
 
Description

Description

  • Adjustable from 19-24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
300 lb.
42 lb.
Yes
No
Polyurethane
Standard
136 kg
Yes
No
Yes
Desk Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'