missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair with Round Tube Base - Desk Height with Medium Back, Seat Tilt, and Stationary Glides in Polyurethane

Catalog No. 15000660
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000660 Gray
14000539 Blue
14360446 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15000660
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Polyurethane Chair with Medium Back and Round Tube Base is height adjustable for 31 in. work surfaces and features ergonomic adjustments, larger back, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and is easily cleaned.

  • Medium Back
  • Adjustable from 19 to 24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Wheel Type Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base
With Backrest Yes
With Casters No
Weight (Metric) 14.97 kg
Footrest Yes
Lift Type Pneumatic
Adjustable Yes
Frame Material Black powder-coated steel base with fixed foot ring
With Lumbar Support No
With Tilt Yes
Weight (English) 33 lb.
With Armrest No
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift
Color Gray
Adjustable (Height) 17.5 to 22.75 in.
Load Bearing Capacity (English) 300 lb.
Material Polyurethane
Seating Type Desk Height
Show More Show Less