missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair with Round Tube Base - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Stationary Glides

Catalog No. 15000661
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000661 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000661
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Medium Back & Round Tube Base is height adjustable for 31 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & stationary glides. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.

  • Medium Back
  • Adjustable from 19-24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up & down, in & out, and twist toward and away from the user
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Industrial Chair
Back Style Standard
With Tilt Yes
With Armrest Yes
Wheel Type Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base
With Casters No
Weight (English) 43 lb.
With Lumbar Support No
Lift Type Pneumatic
Footrest Yes
With Backrest Yes
Weight (Metric) 19.5 kg
Adjustable Yes
Warranty 15 year parts, lifetime on pneumatic lift
Load Bearing Capacity (English) 300 lb.
Frame Material Black powder-coated steel base with fixed foot ring
Load Bearing Capacity (Metric) 136 kg
Color Gray
Arm Style 6-way Adjustable
Adjustable (Height) 17.5 to 22.75 in.
Material Polyurethane
Seating Type Desk Height
Show More Show Less