missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair Round Tube Base - Desk Height with Adjustable Arms and Stationary Glides in Polyurethane

Catalog No. 15000667
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000667 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000667
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 31 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & stationary glides. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.

  • Adjustable from 19-24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Wheel Type Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Weight (English) 41 lb.
With Lumbar Support No
Frame Material Black powder-coated steel base with fixed foot ring
Footrest Yes
Weight (Metric) 18.6 kg
With Armrest Yes
With Backrest Yes
With Casters No
With Tilt No
Adjustable (Height) 17.5 to 22.75 in.
Color Gray
Adjustable Yes
Arm Style 6-way Adjustable
Material Polyurethane
Seating Type Desk Height
Show More Show Less