missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - Medium Bench Height with Chrome Foot Ring and Casters in Black Polyurethane

Fisherbrand™ Polyurethane Chairs are height adjustable for 36 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

$1181.97 - $1211.30

Specifications

Adjustable Yes
Adjustable (Height) 19.25 to 26.75 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Footrest Size (English) 20 in.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-619
View Documents Promotion Details
Fisherbrand™
91278PBLCCNB
Blue
Each for $1,211.30
Only null left
 
14-359-838
View Documents Promotion Details
N/A Black
Each for $1,181.97
Only null left
 
Description

Description

  • Adjustable from 19.25-26.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Standard
20 in.
Round tube chrome foot ring with internal lock
136 kg
34 lb.
Yes
Yes
No
Polyurethane
19.25 to 26.75 in.
Nylon Reinforced Fiberglass
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
Medium Bench Height
No
Yes
No
General Seating Chair
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'