missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Black Polyurethane

Catalog No. 14360688
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360688 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14360688 Supplier Fisherbrand™ Supplier No. 91278PAACCNB

Fisherbrand™ Polyurethane Chairs are height adjustable for 36 in. work surface and feature ergonomic adjustments, arms, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 19.25-26.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Seating Height Medium Bench Height
Weight (English) 44 lb.
With Backrest Yes
With Casters Yes
Footrest Yes
Adjustable Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
With Armrest Yes
With Tilt No
Load Bearing Capacity (Metric) 136 kg
Back Style Standard
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Color Black
Base Material Nylon Reinforced Fiberglass
Adjustable (Height) 19.25 to 26.75 in.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less