missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters

Catalog No. 15000735
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000735 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000735
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs are height adjustable for 36 in. work surface and feature ergonomic adjustments, arms, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 19.25-26.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up & down, in & out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant black polyurethane

Specifications

Product Type Industrial Chair
Back Style Standard
With Lumbar Support No
Load Bearing Capacity (English) 300 lb.
Weight (Metric) 19.96 kg
With Armrest Yes
Load Bearing Capacity (Metric) 136 kg
Arm Style 6-way Adjustable
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
Color Gray
Adjustable (Height) 19.25 to 26.75 in.
Adjustable Yes
With Backrest Yes
Footrest Yes
Warranty 15 year parts, lifetime on pneumatic lift
With Casters Yes
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Tilt No
Weight (English) 44 lb.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less