missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - High Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Black Polyurethane
Fisherbrand™ Polyurethane Chairs are height adjustable for 42 in. work surface & feature ergonomic adjustments, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.
$1437.38 - $1437.38
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 23.25 to 33.25 in. |
| Back Style | Standard |
| Base Material | Nylon Reinforced Fiberglass |
| Footrest Size (English) | 20 in. |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-359-340
|
N/A | Black |
Each for $1,437.38
|
|
|||||
Description
- Adjustable from 23.25-33.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Standard | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| No | |
| Yes | |
| No | |
| General Seating Chair | |
| High Bench Height |
| 23.25 to 33.25 in. | |
| Nylon Reinforced Fiberglass | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| High Bench Height | |
| 37 lb. | |
| Yes | |
| Yes | |
| Yes | |
| Polyurethane |