missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Polyurethane

Catalog No. 15000691
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000691 Gray
14360453 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15000691
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 42 in. work surface & feature ergonomic adjustments, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Weight (English) 37 lb.
Weight (Metric) 16.78 kg
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Warranty 15 year parts, lifetime on pneumatic lift
Footrest Yes
With Armrest No
With Tilt Yes
With Backrest Yes
With Lumbar Support No
Adjustable Yes
With Casters No
Lift Type Pneumatic
Color Gray
Adjustable (Height) 23.25 to 33.25 in.
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Frame Material Nylon Reinforced Fiberglass
Material Polyurethane
Seating Type High Bench Height
Show More Show Less