missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - High Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Polyurethane
Description
- Medium Back
- Adjustable from 23.25-33.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| Seating Height | High Bench Height |
| Includes | Round tube chrome foot ring with internal lock |
| Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
| With Backrest | Yes |
| Load Bearing Capacity (Metric) | 136 kg |
| Load Bearing Capacity (English) | 300 lb. |
| Footrest Size (English) | 20 in. |
| Adjustable (Height) | 23.25 to 33.25 in. |
| Show More |