missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Casters in Polyurethane

Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 42 in. work surface and feature ergonomic adjustments, arms, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

$1852.00 - $1852.00

Specifications

Adjustable Yes
Adjustable (Height) 23.25 to 33.25 in.
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15000692
View Documents
N/A Gray
Each for $1,852.00
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Standard
136 kg
Yes
Yes
Yes
High Bench Height
23.25 to 33.25 in.
300 lb.
Yes
Yes
No
Polyurethane
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'