missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height Medium Back, Chrome Foot Ring, and Stationary Glides in Polyurethane

Catalog No. 15000687
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000687 Gray
14360447 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15000687
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 42 in. work surface & feature ergonomic adjustments, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Frame Material Nylon Reinforced Fiberglass
Color Gray
With Armrest No
With Tilt No
Adjustable Yes
Footrest Yes
Weight (Metric) 16.33 kg
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Backrest Yes
Weight (English) 36 lb.
With Casters No
With Lumbar Support No
Load Bearing Capacity (Metric) 136 kg
Lift Type Pneumatic
Warranty 15 year parts, lifetime on pneumatic lift
Adjustable (Height) 23.25 to 33.25 in.
Load Bearing Capacity (English) 300 lb.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less