missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height Medium Back, Chrome Foot Ring, and Stationary Glides in Polyurethane

Catalog No. 14360447
Change view
Click to view available options
Color:
Black
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360447 Black
15000687 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360447
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 42 in. work surface & feature ergonomic adjustments, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

  • Medium Back
  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Back Style Standard
Adjustable (Height) 23.25 to 33.25 in.
Adjustable Yes
Color Black
Base Material Nylon Reinforced Fiberglass
Seating Height High Bench Height
Footrest Yes
With Casters No
With Tilt No
Load Bearing Capacity (Metric) 136 kg
Weight (English) 37 lb.
With Armrest No
With Backrest Yes
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less