missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - High Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Casters in Polyurethane
Fisherbrand™ Polyurethane Chairs with Medium Back are height adjustable for 42 in. work surface & feature ergonomic adjustments, arms, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.
$1632.67 - $1702.83
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 23.25 to 33.25 in. |
| Back Style | Standard |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-559
|
Fisherbrand™
91275MBPBLCAACNB |
Blue |
Each for $1,632.67
|
|
|||||
|
15000688
|
N/A | Gray |
Each for $1,702.83
|
|
|||||
Description
- Medium Back
- Adjustable from 23.25-33.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Standard | |
| 136 kg | |
| Yes | |
| Yes | |
| No | |
| High Bench Height |
| 23.25 to 33.25 in. | |
| 300 lb. | |
| Yes | |
| Yes | |
| No | |
| Polyurethane |