missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - High Bench Height with Chrome Foot Ring and Casters in Black Polyurethane
Description
- Adjustable from 23.25-33.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| With Armrest | No |
| With Backrest | Yes |
| Weight (English) | 36 lb. |
| Footrest | Yes |
| With Tilt | No |
| Load Bearing Capacity (English) | 300 lb. |
| Seating Height | High Bench Height |
| With Casters | Yes |
| Show More |