missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Black Polyurethane

Fisherbrand™ Polyurethane Chairs are height adjustable for 42 in. work surface & feature ergonomic adjustments, arms, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

$1709.86 - $1709.86

Specifications

Adjustable Yes
Adjustable (Height) 23.25 to 33.25 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Nylon Reinforced Fiberglass
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
36-104-1279
View Documents
Fisherbrand™
91275PAACNB
Black
Each for $1,709.86
Only null left
 
Description

Description

  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Nylon Reinforced Fiberglass
Black-non-marring bell glides (suitable for both hard and carpeted floors)
300 lb.
High Bench Height
Yes
No
No
General Seating Chair
High Bench Height
23.25 to 33.25 in.
Standard
20 in.
Round tube chrome foot ring with internal lock
136 kg
46 lb.
Yes
Yes
No
Polyurethane
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'