missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides
Description
- Adjustable from 23.25-33.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up & down, in & out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant black polyurethane
Specifications
Specifications
| Product Type | Industrial Chair |
| Back Style | Standard |
| Weight (English) | 45 lb. |
| With Armrest | Yes |
| Footrest | Yes |
| With Tilt | No |
| Load Bearing Capacity (Metric) | 136 kg |
| Warranty | 15 year parts, lifetime on pneumatic lift |
| Arm Style | 6-way Adjustable |
| With Backrest | Yes |
| Show More |