missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Black Polyurethane

Catalog No. 14360712
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360712 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14360712 Supplier Fisherbrand™ Supplier No. 91275PCAACNB
Only null left

Fisherbrand™ Polyurethane Chairs are height adjustable for 42 in. work surface & feature ergonomic adjustments, arms, chrome adjustable foot ring, & self-braking casters. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
With Tilt No
With Casters Yes
Adjustable Yes
Adjustable (Height) 23.25 to 33.25 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Color Black
Footrest Size (English) 20 in.
With Backrest Yes
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Yes
Seating Height High Bench Height
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Weight (English) 46 lb.
With Armrest Yes
Includes Round tube chrome foot ring with internal lock
Material Polyurethane
Seating Type High Bench Height
Show More Show Less