missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyurethane Chair - Desk Height with Seat Tilt and Casters in Black Polyurethane

Fisherbrand™ Polyurethane Chairs are height adjustable for 31 in. work surface and feature ergonomic adjustments and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

$1116.37 - $1182.03

Specifications

Adjustable Yes
Adjustable (Height) 16.25 to 21.5 in.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-550
View Documents Promotion Details
Fisherbrand™
91274PBLTCNB
Blue
Each for $1,182.03
Only null left
 
14-359-332
View Documents Promotion Details
Fisherbrand™
91274PTCNB
Black
Each for $1,116.37
Only null left
 
Description

Description

  • Adjustable from 16.25-21.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes
Standard
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
136 kg
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
No
Yes
No
General Seating Chair
Desk Height
16.25 to 21.5 in.
Nylon Reinforced Fiberglass
300 lb.
Desk Height
32 lb.
Yes
No
Yes
Polyurethane
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'